Beli rotary joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Revco Worm Gear WPA Type 50atribut:
- Dimension A (mm): 175
- Dimension AB (mm): 105
- Dimension B (mm): 145
- Dimension BB (mm): 95
- Dimension CC (mm): 50
- Dimension E (mm): 95
- Dimension F (mm): 110
- Dimension G (mm): 15
- Dimension H (mm): 180
- Dimension HL (mm): 50
- Dimension I (mm): 0.23
- Dimension LL (mm): 100
- Dimension M (mm): 120
- Dimension N (mm): 140
- Dimension Z (mm): 11
- Input Shaft (TxV) (mm): 4x2.5
- Input Shaft HS (mm): 30
- Input Shaft U (mm): 12
- Output Shaft LS (mm): 40
- Output Shaft S (mm): 17
- Output Shaft WxY (mm): 5x3
- Size: 50
- Lux Joint Rotary Joint EQB Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Water
- Maximum Temperature (°C): 100
- Maximum Speed (rpm): 1500 (~25A), 800 (32~50A), 500 (~50A)
- Nominal Size (A): 8~125
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint TSA Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Steam
- Maximum Temperature (°C): 200
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~100
- Rotor Connector: L, R, Q
- Maximum Pressure (kgf/cm²): 15
- Lux Joint Rotary Joint TSG Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Steam
- Maximum Temperature (°C): 200
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~100
- Rotor Connector: L, R, Q
- Maximum Pressure (kgf/cm²): 15
- SHOWA GIKEN Rotary Jointatribut:
- Type: RXE
- Thread Direction: Right Screw
- Maximum Working Pressure (MPa): 2.25[23]
- Maximum Operating Temperature (°C): 100
- Maximum Operating Speed (rpm): 3500
- Model : 3015
- Nominal Diameter A: 15
- Lux Joint Rotary Joint NWB Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Air, hydraulic
- Maximum Temperature (°C): 80
- Maximum Speed (rpm): 800 (~25A), 500 (32~50A), 300 (~50A)
- Nominal Size (A): 8~50
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint NWA Right TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Air, hydraulic
- Maximum Temperature (°C): 80
- Maximum Speed (rpm): 800 (~25A), 500 (32~50A), 300 (~50A)
- Nominal Size (A): 8~50
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- HPC Straight Fitting Pneumatic PG Type (Sambungan Lurus)atribut:
- Pressure (bar): 10
- Tube Material: Polyurethane (PU) & Nylon
- Lux Joint Rotary Joint TLB Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Hot Water, Steam, Hot Oil
- Maximum Temperature (°C): 180
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~80
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- SHOWA GIKEN Rotary Joint KC Seriesatribut:
- Nominal Size: 1/2 (15A) Inch
- Fluid: Air, Gas, Water, Oil
- Maximum Temperature: 100°C (212°F)
- Maximum Pressure (MPa): 0.98 (142 psi)
- Maximum Rotation Speed: 1500min-1
- Lux Joint Rotary Joint TLB Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Hot Water, Steam, Hot Oil
- Maximum Temperature (°C): 180
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~80
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- OTG Variable Speed Motor Complete with Controlleratribut:
- Voltage (V): 220
- Phasa: 1Phase
- Number of Pole: 4Pole
- Frequency (Hz): 50/60
- TEKIRO Tire Changer (Mesin Pengganti Ban)Deskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
Daftar Harga rotary joint Terbaru October 2026
| Revco Worm Gear WPA Type 50 | Rp819.900 |
| Lux Joint Rotary Joint EQB Left Rotation Type | Rp5.599.900 |
| Lux Joint Rotary Joint TSA Left Rotation Type | Rp4.599.900 |
| Lux Joint Rotary Joint TSG Right Rotation Type | Rp4.599.900 |
| SHOWA GIKEN Rotary Joint | Rp3.799.900 |
| SHOWA GIKEN Rotary Joint AC Series | Rp9.899.900 |
| Lux Joint Rotary Joint NWB Right Rotation Type | Rp3.599.900 |
| Lux Joint Rotary Joint NWA Right Type | Rp3.599.900 |
| TOYO Tire And Rubber Toyo Love Flex Coupling RF Type Tire Only | Rp6.699.900 |
| HPC Straight Fitting Pneumatic PG Type (Sambungan Lurus) | Rp6.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































%20Lurus/HPC%20Straight%20Fitting%20Pneumatic%20PG%20Type%20(Sambungan%20Lurus)/kxP111196753-1.jpg)





/b9P105678405-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)